This product requires certification to purchase.

1/2 in. Tube OD 6000# 316 Stainless Steel VH86 Series High Pressure Multi Purpose Ball Valve

DK-LOK®

VH86 Series 1/2 in. Tube OD 6000# 316 Stainless Steel VH86 Series High Pressure Multi Purpose Ball Valve

  • Fast #
  • Part #DVH86CDZ8TS
  • Item #8508182
  • Manufacturer Part #VH86C-DZ-8T-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

VH86 Series 1/2 in. Tube OD 6000# 316 Stainless Steel VH86 Series High Pressure Multi Purpose Ball Valve

  • Fast #
  • Part #DVH86CDZ8TS
  • Item #8508182
  • Manufacturer Part #VH86C-DZ-8T-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High Flow in a compact design
  • Micro-finished ball provides a positive seal
  • High pressure capacity designed for blow-out proof with internally loaded ball stem
  • Requires Certification

Documents


Specifications

Collection:
VH86 Series
End Connection 1:
OD Tube
End Connections:
OD Tube
Origin:
Global
Type:
DVH86CDZ8TS
Valve Body Material:
316 Stainless Steel
Valve Size:
1/2 in
Valve Type:
Ball Valve