1/4 in. Tube OD 6000# 316 Stainless Steel VH86 Series High Pressure Multi Purpose Ball Valve Peek Seat Locking Device
VH86 Series 1/4 in. Tube OD 6000# 316 Stainless Steel VH86 Series High Pressure Multi Purpose Ball Valve Peek Seat Locking Device
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High Flow in a compact design
- Micro-finished ball provides a positive seal
- High pressure capacity designed for blow-out proof with internally loaded ball stem
Documents
Specifications
- Collection:
- VH86 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Origin:
- Global
- Type:
- DVH86BD4TPKLDS
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve