1/4 in. Tube OD 316 Stainless Steel VL36 Series Lift Check Valve
VL36 Series 1/4 in. Tube OD 316 Stainless Steel VL36 Series Lift Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Life Check Valve
- Metal to metal seat
Documents
Specifications
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- VL36 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Type:
- DVL36AD4TS
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Check Valve