1/8 in. MPT 3000# Brass VPV Series Purge Valve PTFE
VPVM2 Series 1/8 in. MPT 3000# Brass VPV Series Purge Valve PTFE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed for manually bleeding, venting or draining system fluids
- The cap is clamped to the body for safety in use
- Vent hole is constructed on the cap
Documents
Specifications
- Collection:
- VPVM2 Series
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Origin:
- Global
- Type:
- DVPVM2NPEB
- Valve Body Material:
- Brass
- Valve Size:
- 1/8 in
- Valve Type:
- Purge Valve