This product requires certification to purchase.

1/8 in. MPT 4000# 316 Stainless Steel VPV Series Purge Valve

DK-LOK®

VPVM2 Series 1/8 in. MPT 4000# 316 Stainless Steel VPV Series Purge Valve

  • Fast #
  • Part #DVPVM2NS
  • Item #8508626
  • Manufacturer Part #VPV-M-2N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

VPVM2 Series 1/8 in. MPT 4000# 316 Stainless Steel VPV Series Purge Valve

  • Fast #
  • Part #DVPVM2NS
  • Item #8508626
  • Manufacturer Part #VPV-M-2N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Designed for manually bleeding, venting or draining system fluids
  • The cap is clamped to the body for safety in use
  • Vent hole is constructed on the cap
  • Requires Certification

Documents


Specifications

Collection:
VPVM2 Series
End Connection 1:
MNPT
End Connections:
MNPT
Origin:
Global
Type:
DVPVM2NS
Valve Body Material:
316 Stainless Steel
Valve Size:
1/8 in
Valve Type:
Purge Valve