This product requires certification to purchase.

1/4 in. MPT 3000# Brass VPV Series Purge Valve

DK-LOK®

VPVM4 Series 1/4 in. MPT 3000# Brass VPV Series Purge Valve

  • Fast #
  • Part #DVPVM4NB
  • Item #8508450
  • Manufacturer Part #VPV-M-4N-B
3.7 out of 5 Customer Rating
Brand image
DK-LOK®

VPVM4 Series 1/4 in. MPT 3000# Brass VPV Series Purge Valve

  • Fast #
  • Part #DVPVM4NB
  • Item #8508450
  • Manufacturer Part #VPV-M-4N-B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for manually bleeding, venting or draining system fluids
  • The cap is clamped to the body for safety in use
  • Vent hole is constructed on the cap
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Valve Size
1/4 in
Characteristics & Features
Collection
VPVM4 Series
Valve Body Material
Brass
Valve Type
Purge Valve
Warranty & Product Information
Origin
Global
Type
DVPVM4NB