1/4 in. Tube OD 316 Stainless Steel Nut Single Ferrule
Z Series 1/4 in. Tube OD 316 Stainless Steel Nut Single Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 400-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- Z Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Nut
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global