This product requires certification to purchase.

36,000 BTU High Wall Indoor Single-Zone Mini-Split for VRF Systems

International Comfort Products

36,000 BTU High Wall Indoor Single-Zone Mini-Split for VRF Systems

  • Fast #
  • Part #IDLFSHCH36XAK
  • Item #10349853
  • Manufacturer Part #DLFSHCH36XAK
3.8 out of 5 Customer Rating
Brand image
International Comfort Products

36,000 BTU High Wall Indoor Single-Zone Mini-Split for VRF Systems

  • Fast #
  • Part #IDLFSHCH36XAK
  • Item #10349853
  • Manufacturer Part #DLFSHCH36XAK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Seattle, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • This high-wall indoor unit brings together the high efficiency heating and cooling performance you need combined with the attractive styling you want
  • Turbo mode
  • Fully modulating fan speeds
  • Sleep mode
  • ECO mode
  • Up-down louver control (fixed or swing)
  • Follow me (senses temperature at handheld remote)
  • Heating setback (46 Deg F heating mode)
  • Quiet indoor operation, as low as 24 dBA
  • Requires Certification

Specifications

BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
36000 Btu/h
CFM:
843 ft3/min
Decibel Rating (dB):
24 dB
Depth:
10-83/100 in
EER:
9.5
Energy Star Compliant:
No
HSPF2:
7.8
Height:
14-57/100 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
Minimum Circuit Ampacity (MCA):
28
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
18.0
Tonnage:
5 Ton
Volts:
208/230V
Weight:
43.65 lb
Width:
44-22/25 in
Zones:
1