DN15 FTS14V-4.5 TV Float & Thermostatic Steam Trap
DN15 FTS14V-4.5 TV Float & Thermostatic Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extremely versatile traps. Work efficiently on both light and heavy condensate loads
- The FTS14 is an austenitic stainless steel ball float steam trap with an integral automatic air vent.
Documents
Specifications
- ANSI:
- ANSI 150
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- S1452652