This product requires certification to purchase.

6 in. Multi-Size Back and Front Plug

Domehead™ 6 in. Multi-Size Back and Front Plug

  • Fast #
  • Part #L050610
  • Item #4933060
  • Manufacturer Part #050-610
4.2 out of 5 Customer Rating
Brand image

Domehead™ 6 in. Multi-Size Back and Front Plug

  • Fast #
  • Part #L050610
  • Item #4933060
  • Manufacturer Part #050-610
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For stopping flow, air testing and pressure monitoring
  • Lightest weight multi-size available
  • Their 2 ply or more cross-biased tire cord reinforcement allows for more controlled expansion of the plug
  • This design reduces the stress on the sidewall and eliminates end to end tears like other products on the market
  • The second design patent is the plug ends are reinforced with a steel “Spider™” ring wrapped in fabric
  • This feature allows for the stress of inflation to be transferred from the end plate to the fabric reinforced spider ring
  • Domehead™ plugs are made of ozone protected natural outer coverings
  • Required inflation pressure is 30 psi
  • Requires Certification

Specifications

Application:
Drain, Vent, Waste
CARB OTC LEED Compliant:
No
Collection:
Domehead™
Diameter:
5-1/4
FM Approved:
No
Fits Pipe Size:
5-1/4 in - 10-1/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
19-7/10
Material:
Rubber
Material Type:
Nitrile, Neoprene
NSF Certified:
No
Pressure - Maximum:
30 psi
Range (in):
5.25 in - 10.25 in
Size:
6 in - 10 in
Tool Type:
Plug
UL Listed:
No