Door Viewer in Polished Chrome
Door Viewer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 600-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Door viewer covers 180°
- For doors 1-3/8 in. - 2 in. thick
- Requires a 1/2 in. bore
- Plastic lens
- Diameter is 1 in.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2
- Material:
- Brass, Plastic
- Product Type:
- Door Viewer
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 632963235597
- Width:
- 1