1/2 in. Male Threaded 36 in. Gas Appliance Connector
20 Series 1/2 in. Male Threaded 36 in. Gas Appliance Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed and certified by CSA for indoor and outdoor use
- Durable and corrosion resistant
- 304 Stainless steel
- 100 Percent factory leak tested
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- Application:
- Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA 6.10, CSA 6.27
- Collection:
- 20 Series
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 36
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 662447002513