This product requires certification to purchase.

3/8 MIP X 3/8 FIP 18 Black EPOX Connector

Dormont

20A Series 3/8 MIP X 3/8 FIP 18 Black EPOX Connector

  • Fast #
  • Part #D20A212218
  • Item #3094764
  • Manufacturer Part #0240421
4 out of 5 Customer Rating
Brand image
Dormont

20A Series 3/8 MIP X 3/8 FIP 18 Black EPOX Connector

  • Fast #
  • Part #D20A212218
  • Item #3094764
  • Manufacturer Part #0240421
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed and certified by CSA for indoor and outdoor use
  • Premium antimicrobial coating for increased safety, durability, and longevity
  • Limited lifetime warranty
  • 100 Percent factory leak tested
  • 304 Stainless steel
  • Requires Certification

Specifications

Application:
Residential
Collection:
20A Series
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Length:
18
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
D20A212218
UPC:
662447085042