This product requires certification to purchase.

1/2 MIP X 1/2 FIP 18 Flexible GAS Connector

Dormont

30 Series 1/2 MIP X 1/2 FIP 18 Flexible GAS Connector

  • Fast #
  • Part #D30313518
  • Item #1835721
  • Manufacturer Part #0240155
3.4 out of 5 Customer Rating
Brand image
Dormont

30 Series 1/2 MIP X 1/2 FIP 18 Flexible GAS Connector

  • Fast #
  • Part #D30313518
  • Item #1835721
  • Manufacturer Part #0240155
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested
  • IAPMO certified
  • Requires Certification

Specifications

Application:
Residential
BAA Compliant:
No
Collection:
30 Series
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
18 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
Furnace
UPC:
662447016701