18 x 5/8 x 1/2 in. MIP x FIP Flexible Gas Connector
30 Series 18 x 5/8 x 1/2 in. MIP x FIP Flexible Gas Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed and certified by CSA for indoor and outdoor use
- Durable and corrosion resistant
- 304 Stainless steel
- 100 Percent factory leak tested
- IAPMO certified
Specifications
- ANSI:
- ANSI Z21.69
- Application:
- Residential
- BAA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- 30 Series
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 18
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- Furnace
- UPC:
- 662447003954