This product requires certification to purchase.

3/4 in. Female Threaded 36 in. Gas Appliance Connector

Dormont

30 Series 3/4 in. Female Threaded 36 in. Gas Appliance Connector

  • Fast #
  • Part #D30424236
  • Item #312631
  • Manufacturer Part #0240169
4.5 out of 5 Customer Rating
Brand image
Dormont

30 Series 3/4 in. Female Threaded 36 in. Gas Appliance Connector

  • Fast #
  • Part #D30424236
  • Item #312631
  • Manufacturer Part #0240169
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested
  • Requires Certification

Specifications

ANSI:
ANSI Z21.75, ANSI Z21.24
Application:
Residential
CSA Certified:
CSA 6.10, CSA 6.27
Collection:
30 Series
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
36 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
662447004371