5/8 OD 1/2 X 3/4 MIP 48 RNGE Connector
30 Series 5/8 OD 1/2 X 3/4 MIP 48 RNGE Connector
Product Details
Product Details
- Designed and certified by CSA for indoor and outdoor use
- Durable and corrosion resistant
- 304 Stainless steel
- 100 Percent factory leak tested
- IAPMO certified
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Collection:
- 30 Series
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Length:
- 48
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- D30314148
- UPC:
- 662447004500