60 in. MIP Gas Connector
30C Series 60 in. MIP Gas Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed and certified by CSA for indoor and outdoor use
- Premium antimicrobial coating for increased safety, durability, and longevity
- Limited lifetime warranty
- 100 Percent factory leak tested
- 304 Stainless steel
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- 30C Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 60
- Material:
- Stainless Steel
- NSF Certified:
- No
- Type:
- Furnace
- UPC:
- 662447091265