1 in. Male Threaded x Female Threaded 24 in. Gas Appliance Connector
50 Series 1 in. Male Threaded x Female Threaded 24 in. Gas Appliance Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed and certified by CSA for indoor and outdoor use
- Durable and corrosion resistant
- 304 Stainless steel
- 100 Percent factory leak tested
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.10, CSA 6.27
- Collection:
- 50 Series
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Length:
- 24
- Material:
- Stainless Steel
- Material Type:
- 304
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 662447001189