1 x 3/4 in. OD Flare x MIP Stainless Steel Flexible Gas Appliance Connector
90 Series 1 x 3/4 in. OD Flare x MIP Stainless Steel Flexible Gas Appliance Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Approved for indoor and outdoor use
- Easy to install
- Zinc plated carbon steel
- 100 Percent factory leak tested
Documents
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Collection:
- 90 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- End Connection 1:
- Flare
- End Connection 2:
- Male Threaded
- End Connections:
- Flare x Male Threaded
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Material:
- Steel
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 1 psi
- UL Listed:
- No
- UPC:
- 662447019351