This product requires certification to purchase.

1/2 x 1/2 in. Gas Connector Shut-Off Valve

Dormont

91 Series 1/2 x 1/2 in. Gas Connector Shut-Off Valve

  • Fast #
  • Part #D912032
  • Item #1284956
  • Manufacturer Part #0240199
5 out of 5 Customer Rating
Brand image
Dormont

91 Series 1/2 x 1/2 in. Gas Connector Shut-Off Valve

  • Fast #
  • Part #D912032
  • Item #1284956
  • Manufacturer Part #0240199
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Quarter turn handle design for easy on and off operation
  • Large wrench flats allow for quick and easy installation
  • Forged brass body
  • 100 Percent factory leak tested
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
91 Series
End Connection 1:
Flare
End Connection 2:
Female Threaded
End Connections:
Flare x Female Threaded
Handle Type:
Quarter Turn
Height:
1-4/5 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Residential, Gas
UL Listed:
No
UPC:
662447019306
Valve Body Material:
Forged Brass
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Standard Port
Valve Size:
1/2 in
Valve Type:
Gas Shutoff Valve
Weight:
0.33 lb
Width:
1 in