1/2 x 1/2 in. Gas Shut-Off Valve
91 Series 1/2 x 1/2 in. Gas Shut-Off Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quarter turn handle design for easy on and off operation
- Large wrench flats allow for quick and easy installation
- Forged brass body
- 100 Percent factory leak tested
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- 91 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Handle Type:
- Quarter Turn
- Height:
- 1-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Residential, Gas
- UL Listed:
- No
- UPC:
- 662447025352
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Shutoff Valve
- Weight:
- 0.3 lb
- Width:
- 1 in