3/8 in Inlet x 1/2 in Outlet Gas Valve
91 Series 3/8 in Inlet x 1/2 in Outlet Gas Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quarter turn handle design for easy on and off operation
- Large wrench flats allow for quick and easy installation
- Forged brass body
- 100 Percent factory leak tested
Documents
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Female Threaded
- End Connections:
- Flare x Female Threaded
- Height:
- 1-47/50 in
- Inlet Outlet:
- 3/8 in Inlet/ 1/2 in Outlet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 662447019290
- Width:
- 1-13/100 in