This product requires certification to purchase.

1/2 in. x 48 in. Stainless Steel Flexible Gas Connector with PVC Coating in Blue with Valve Combo and Elbow Swivel

Dormont

Blue Hose® 1/2 in. x 48 in. Stainless Steel Flexible Gas Connector with PVC Coating in Blue with Valve Combo and Elbow Swivel

  • Fast #
  • Part #D1650KITCFS48
  • Item #9836367
  • Manufacturer Part #0241443
3.9 out of 5 Customer Rating
Brand image
Dormont

Blue Hose® 1/2 in. x 48 in. Stainless Steel Flexible Gas Connector with PVC Coating in Blue with Valve Combo and Elbow Swivel

  • Fast #
  • Part #D1650KITCFS48
  • Item #9836367
  • Manufacturer Part #0241443
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • CSA design certified under ANSI Z21.69/CSA 6.16 and ANSI Z21.15/CGA 9.1 and ANSI Z21.41/CSA 6.9
  • For moveable commercial kitchen equipment
  • Antimicrobial PVC coating
  • Limited lifetime warranty
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Blue Hose®
Length:
48
Material:
Stainless Steel
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
662447033814