1 x 48 in. 304 Stainless Steel Gas Connector Kit
Blue Hose® 1 x 48 in. 304 Stainless Steel Gas Connector Kit
Product Details
Product Details
- ANSI Z21.69 and CSA 6.16 certified
- For moveable commercial kitchen equipment
- One handed quick-disconnect
- Limited lifetime warranty
Specifications
- Application:
- Foodservice
- BAA Compliant:
- No
- Collection:
- Blue Hose®
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Length:
- 48
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 662447001134