This product requires certification to purchase.

3/4 in. Gas Connector

Dormont

Blue Hose® 3/4 in. Gas Connector

  • Fast #
  • Part #D1675BPQR36
  • Item #1613001
  • Manufacturer Part #0241233
3.9 out of 5 Customer Rating
Brand image
Dormont

Blue Hose® 3/4 in. Gas Connector

  • Fast #
  • Part #D1675BPQR36
  • Item #1613001
  • Manufacturer Part #0241233
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ANSI Z21.69 and CSA 6.16 certified
  • For moveable commercial kitchen equipment
  • One handed quick-disconnect
  • Limited lifetime warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.69
Application:
Foodservice
BAA Compliant:
No
CSA Certified:
CSA 6.16
Collection:
Blue Hose®
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
ISO:
ISO 9001-2008
Length:
36
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61-9
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
662447027325