3/4 in. Male Threaded 36 in. Gas Appliance Connector in Blue
Blue Hose® 3/4 in. Male Threaded 36 in. Gas Appliance Connector in Blue
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ANSI Z21.69 and CSA 6.16 certified
- For moveable commercial kitchen equipment
- One handed quick-disconnect
- Limited lifetime warranty
Specifications
- ANSI:
- ANSI Z21.69, ANSI Z21.24, ANSI Z21.75
- Application:
- Commercial
- BAA Compliant:
- No
- CSA Certified:
- CSA 6.16, CSA 6.10, CSA 6.168
- Collection:
- Blue Hose®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 36
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 16
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 662447005620