3/4 x 48 in. Swivel Stainless Steel Gas Appliance Connector with Safety Quik
Blue Hose® 3/4 x 48 in. Swivel Stainless Steel Gas Appliance Connector with Safety Quik
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- ANSI Z21.69 and CSA 6.16 certified
- For moveable commercial kitchen equipment
- Swivel end fitting
- Limited lifetime warranty
Specifications
- ANSI:
- ANSI Z21.69
- Application:
- Foodservice
- CSA Certified:
- CSA 6.16
- Collection:
- Blue Hose®
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Swivel Nut
- End Connections:
- Swivel Nut x Swivel Nut
- Length:
- 48 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 662447031551