This product requires certification to purchase.

1/2 in. FNPT Propane Gas Regulator

Dormont

R325 1/2 in. FNPT Propane Gas Regulator

  • Fast #
  • Part #DR325P32071111
  • Item #950575
  • Manufacturer Part #0241592
5 out of 5 Customer Rating
Brand image
Dormont

R325 1/2 in. FNPT Propane Gas Regulator

  • Fast #
  • Part #DR325P32071111
  • Item #950575
  • Manufacturer Part #0241592
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • High strength aluminum castings
  • Tested for multi-position mounting
  • Maximum inlet pressure is 2 psiG
  • For use with LP systems
  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
R325
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
3-57/100 in
Material:
Aluminum
Pressure - Maximum:
2 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
662447033616
Valve Size:
1/2 in
Width:
4-41/100 in