3/8 Propane Regulator
R48 3/8 Propane Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High strength aluminum castings
- Tested for multi-position mounting
- Maximum inlet pressure is 1/2 PSIG
- For use with LP systems
Specifications
- Application:
- Foodservice
- Collection:
- R48
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Aluminum
- UPC:
- 662447033654