3/4 in. Quick Disconnect Gas Hose Coupler
SnapFast® 3/4 in. Quick Disconnect Gas Hose Coupler
Product Details
Product Details
- CSA certified
- Designed specifically for the foodservice industry
- Internal thermal shutoff feature
- Push to connect technology
Specifications
- Application:
- Foodservice
- BAA Compliant:
- No
- Collection:
- SnapFast®
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 662447068021