3/4 in. Male Threaded x Female Threaded Gas Appliance Connector in Blue
Swivel MAX® 3/4 in. Male Threaded x Female Threaded Gas Appliance Connector in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design
- CSA certified
- Extends the life of a gas connector and provides a safer connection
- Allows foodservice equipment to be positioned closer to the wall
Specifications
- Application:
- Foodservice
- Collection:
- Swivel MAX®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Aluminum
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 662447068540