1/2 x 3/8 in. Metal Hand Shower Hose in Chrome
This product has been replaced by
Manufacturer Part #90300207200-00
1/2 x 3/8 in. Metal Hand Shower Hose in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Hose Length:
- 49-1/4 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No