This product requires certification to purchase.

1-1/2 in. Tub Spout in Platinum

Dornbracht USA

1-1/2 in. Tub Spout in Platinum

  • Fast #
  • Part #D13800782080010
  • Item #7115190
  • Manufacturer Part #13800782-080010
3.1 out of 5 Customer Rating
Brand image
Dornbracht USA

1-1/2 in. Tub Spout in Platinum

  • Fast #
  • Part #D13800782080010
  • Item #7115190
  • Manufacturer Part #13800782-080010
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • 7-7/8" Projection
  • Rigid spout
  • Rectangular aerated stream
  • 1-1/2" hole diameter
  • Flange 2-3/8" x 2-3/8"
  • 1/2" connection
  • Water flow rate limited to max. 1.2 gpm
  • Lead-free
  • Codes & Standards
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Platinum
Diameter:
1-1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.