This product requires certification to purchase.

1-1/4 in. Sink Trap in Platinum

Dornbracht USA

1-1/4 in. Sink Trap in Platinum

  • Fast #
  • Part #D1006097008
  • Item #2306932
  • Manufacturer Part #10060970-08
4.2 out of 5 Customer Rating
Brand image
Dornbracht USA

1-1/4 in. Sink Trap in Platinum

  • Fast #
  • Part #D1006097008
  • Item #2306932
  • Manufacturer Part #10060970-08
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Platinum
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Size:
1-1/4 in