This product requires certification to purchase.

1-1/4 in. Sink Trap in Polished Chrome

Dornbracht USA

1-1/4 in. Sink Trap in Polished Chrome

  • Fast #
  • Part #D1006097000
  • Item #2306887
  • Manufacturer Part #10060970-00
4.1 out of 5 Customer Rating
Brand image
Dornbracht USA

1-1/4 in. Sink Trap in Polished Chrome

  • Fast #
  • Part #D1006097000
  • Item #2306887
  • Manufacturer Part #10060970-00
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Size:
1-1/4 in