This product requires certification to purchase.

1-Hole Kitchen Mixer with Single Lever Handle with Pull-Out Spray and Lever on Left in Polished Chrome

Dornbracht USA

1-Hole Kitchen Mixer with Single Lever Handle with Pull-Out Spray and Lever on Left in Polished Chrome

  • Fast #
  • Part #D33870791000010
  • Item #3617492
  • Manufacturer Part #33870791-000010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

1-Hole Kitchen Mixer with Single Lever Handle with Pull-Out Spray and Lever on Left in Polished Chrome

  • Fast #
  • Part #D33870791000010
  • Item #3617492
  • Manufacturer Part #33870791-000010
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
0 in
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
11-1/2 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel