This product requires certification to purchase.

159mm Rough-in Wall Elbow for 30805875-99 Pot Filler

Dornbracht USA

159mm Rough-in Wall Elbow for 30805875-99 Pot Filler

  • Fast #
  • Part #D35087970900010
  • Item #7965024
  • Manufacturer Part #35087970-900010
4 out of 5 Customer Rating
Brand image
Dornbracht USA

159mm Rough-in Wall Elbow for 30805875-99 Pot Filler

  • Fast #
  • Part #D35087970900010
  • Item #7965024
  • Manufacturer Part #35087970-900010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Female thread 1/2" connection
  • Anti-water packing
  • Sound proofing
  • Dust cover
  • Min. recess depth 80 mm
  • Max. recess depth 125 mm
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
Brand Model Compatibility:
30805875-99
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Depth:
6-3/8 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Wall Elbow
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
7-12/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Width:
6-1/4 in