2-3/8 x 1/2 in. NPT Deck Valve for MEM
2-3/8 x 1/2 in. NPT Deck Valve for MEM
Product Details
Product Details
- Hole diameter 32 mm
- Rosette 60 x 60 mm
- With cold marking
- Codes and standards
- Fits MEM
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- MEM
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connections:
- NPT
- Faucet Part Type:
- Deck Valve
- Flow Rate:
- 8.2 gpm
- IAPMO Listed:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 1-5/8