2 in. Spray Set in Chrome
2 in. Spray Set in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With round rosette
- Spray flow
- Automatic spout/shower diverter
- Height of mixer 191 mm
- Hole diameter rinsing spray 32 mm
- Fabric braided hose 1500 mm
- Sprayface with anti-scaling system
- Lead-free
- Intrinsic protection against back flow
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2 in
- Faucet Part Type:
- Spray Set
- Fits Model:
- 20815892, 32800790, 32815888, 33826790, 33826875, 33826888, Elio, Tara, Tara Ultra
- Flow Rate:
- 1.6 gpm
- GSA Approved:
- No
- Height:
- 7-1/2 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 1-97/100 in