This product requires certification to purchase.

3/4 in. Extension in Polished Chrome

Dornbracht USA

3/4 in. Extension in Polished Chrome

  • Fast #
  • Part #D1217697000
  • Item #1736216
  • Manufacturer Part #12176970-00
5 out of 5 Customer Rating
Brand image
Dornbracht USA

3/4 in. Extension in Polished Chrome

  • Fast #
  • Part #D1217697000
  • Item #1736216
  • Manufacturer Part #12176970-00
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Pressure Balancing Valves
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Extension
Length:
3/4 in