This product requires certification to purchase.

4/5 x 7-7/8 in. Metal Extension Kit in Polished Chrome

Dornbracht USA

4/5 x 7-7/8 in. Metal Extension Kit in Polished Chrome

  • Fast #
  • Part #D1212097000
  • Item #2308116
  • Manufacturer Part #12120970-00
3.8 out of 5 Customer Rating
Brand image
Dornbracht USA

4/5 x 7-7/8 in. Metal Extension Kit in Polished Chrome

  • Fast #
  • Part #D1212097000
  • Item #2308116
  • Manufacturer Part #12120970-00
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Length 7-7/8"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4/5 in
Faucet Part Type:
Extension Kit
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount, Surface Mount
Length:
7-7/8 in
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No