This product requires certification to purchase.

7-9/10 in. Floor Mounting Unit

This product has been replaced by

*CVR* FLOOR MOUNTING ROUGH SET
Dornbracht USA 1/2 in. Floor Mounting Rough Set
Manufacturer Part #35951970-900010
Dornbracht USA

7-9/10 in. Floor Mounting Unit

  • Fast #
  • Part #D35944970900010
  • Item #3357270
  • Manufacturer Part #35944970-900010
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* FLOOR MOUNTING ROUGH SET
Dornbracht USA 1/2 in. Floor Mounting Rough Set
Manufacturer Part #35951970-900010
Dornbracht USA

7-9/10 in. Floor Mounting Unit

  • Fast #
  • Part #D35944970900010
  • Item #3357270
  • Manufacturer Part #35944970-900010
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Faucet Part Type:
Rough-in
GSA Approved:
No
IAPMO Listed:
No
Length:
7-9/10
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No
Width:
12-1/10