This product requires certification to purchase.

Body Spray in Polished Chrome

Dornbracht USA

Body Spray in Polished Chrome

  • Fast #
  • Part #D2851897900
  • Item #2307000
  • Manufacturer Part #28518979-00
3.9 out of 5 Customer Rating
Brand image
Dornbracht USA

Body Spray in Polished Chrome

  • Fast #
  • Part #D2851897900
  • Item #2307000
  • Manufacturer Part #28518979-00
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Body Spray Flow Rate:
1.32 gpm
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
No
WaterSense Labeled:
No