This product requires certification to purchase.

1/2 in. Flexible Water Connector

Dornbracht USA

CL 1 1/2 in. Flexible Water Connector

  • Fast #
  • Part #D12509970900010
  • Item #4878057
  • Manufacturer Part #12509970-900010
3.6 out of 5 Customer Rating
Brand image
Dornbracht USA

CL 1 1/2 in. Flexible Water Connector

  • Fast #
  • Part #D12509970900010
  • Item #4878057
  • Manufacturer Part #12509970-900010
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2 x 1/2 in x 1/2 in x 16-1/4 in high pressure lines
  • 2x 3/8 in x 1/2 in x 19-5/8 in high pressure lines
  • Hose connections for combining 2 outlet points with diverter 29 12X SSS
  • Requires Certification

Specifications

Collection:
CL 1
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
NSF Certified:
No