1/2 in. NPT Deck Valve in Platinum Matte
CL 1 1/2 in. NPT Deck Valve in Platinum Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- WAVE structure
- 1-1/4 in. hole diameter
- Flange 2-3/8 in. x 2-3/8 in.
- With marking for cold
- Codes & Standards
- ASME A112.18.1/CSA B125.1
- ADA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- CL 1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum Matte
- Diameter:
- 1-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Deck Valve
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.2 gpm
- Installation Type:
- Deck Mount
- Length:
- 2-3/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 2-3/8 in