1/2 in. NPT Thermostatic Valve
CL 1 1/2 in. NPT Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Clockwise Shut-off
- Collection:
- CL 1
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Valve Type:
- Metering, Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 8.2 gpm
- Height:
- 1-19/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-9/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 1-17/20 in