This product requires certification to purchase.

1/2 in. NPT Thermostatic Valve

You last purchased this on
 
Dornbracht USA

CL 1 1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #D2000670600
  • Item #5142782
  • Manufacturer Part #20006706-00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

CL 1 1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #D2000670600
  • Item #5142782
  • Manufacturer Part #20006706-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Clockwise Shut-off
Collection:
CL 1
End Connection 1:
NPT
End Connections:
NPT
Faucet Valve Type:
Metering, Tub & Shower Pressure Balancing Valve
Flow Rate:
8.2 gpm
Height:
1-19/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-9/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
1-17/20 in