This product requires certification to purchase.

1/2 x 7-1/8 in. Spout in Chrome

Dornbracht USA

CL 1 1/2 x 7-1/8 in. Spout in Chrome

  • Fast #
  • Part #D1371470500
  • Item #5142748
  • Manufacturer Part #13714705-00
4.8 out of 5 Customer Rating
Brand image
Dornbracht USA

CL 1 1/2 x 7-1/8 in. Spout in Chrome

  • Fast #
  • Part #D1371470500
  • Item #5142748
  • Manufacturer Part #13714705-00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6-1/4 in projection
  • Rigid spout
  • Rectangular aerator with 40 individual streams
  • Total height 4-1/4 in
  • Height to aerator/spout outlet 3-3/4 in
  • 1-3/8 in hole diameter
  • 1/2 in connection
  • Water flow rate limited to max. 1.1 gpm
  • Lead-free
  • California Energy Commission (CEC)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
8-3/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.1 gpm
Height
4-1/4 in
Length
7-1/8 in
Spout Height
3-3/4 in
Spout Reach
6-3/8 in
Width
1-7/8 in
Characteristics & Features
Collection
CL 1
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Spout
Installation Type
Deck Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed, Rigid
Warranty & Product Information
ADA Compliant
No
Application
Lavatory
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes