1-3/8 in. Spout in Dark Platinum Matte
CL 1 1-3/8 in. Spout in Dark Platinum Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 7-7/8" projection.
- Rigid spout.
- Rectangular aerator with 40 individual streams.
- Total height 13-1/2"
- Height to aerator/spout outlet 13"
- 1-3/8" hole diameter.
- Water flow rate limited to max 1.1 gpm.
- 1/2" connection.
- 2x 3/8" flexible supply lines.
- Lead-free.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Dark Platinum Matte
- Diameter:
- 1-3/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.1 gpm
- GSA Approved:
- No
- Height:
- 13-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-7/8 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 12-7/8 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Rigid
- UL Listed:
- No
- Width:
- 2-1/4 in